Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-HCN-50P-O-X
  • Zoro # G223648802

product price: 
$
3,582.99
/ea
Free Shipping & Returns

Key Features

Measurement Range
Hydrogen Cyanide (0 to 50 ppm)
Product Type
Fixed Gas Detector
Output Current - Maximum
20 mA
Compatible Systems and Services
No
Manufacturer Warranty Length
2 yr Limited
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q8-HCN-50P-O-X
Zoro #
G223648802
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Measurement Range
Hydrogen Cyanide (0 to 50 ppm)
Product Type
Fixed Gas Detector
Output Current - Maximum
20 mA
Compatible Systems and Services
No
Resolution
Hydrogen Cyanide 0 ppm
Data Logger
No
Output Current - Minimum
4 mA
Sensor Life
18 mo (O2/H)
Status Indicator
LED
Input Current
0.3 A
Coverage Area
5,000 sq ft
IP Rating
IP66
Operating Temperature - Minimum
-4 Degrees F
Operating Humidity - Maximum
95 %
Display Screen Type
LCD with Backlight
Number of Relays
3
Sensor Type
Electrochemical
Ties Into
Building Automation Systems
Visual Alert Type
Green LED, Red LED
Power Source
Screw Terminals
Mount Type
Mount Plate
Compatible Manufacturer Part Number
Universal
Gas Detected
Hydrogen Cyanide
Interchangeable Sensors
Yes
Output Voltage
1 to 5V DC or 2 to 10V DC
Communication Protocol
RS-485 Modbus RT/OptoMux
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Alert Type
Light
Output Type
Analog
Display Type
Digital
Standards
CSA, RoHS
Sub-Brand
Universal
Series
Universal
Operating Humidity - Minimum
5 %
Digital Memory Capacity
No
Number of Gases Detected
1
Alarm Setting Adjustment
Adjustable Alarm Setting
NEMA Enclosure Rating
4X
Measures Temperature
Not Temperature Measuring
Operating Temperature - Maximum
122 Degrees F
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Manufacturer Warranty Length
2 yr Limited
Overall Height
5.12 in
Overall Depth
7.48 in
Overall Width
5.71 in
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Hydrogen Cyanide, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 5,000 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.