Shop RICCA CHEMICAL

Buffer, pH 8.00, 1L

  • Mfr # R1580000-1A
  • Zoro # G504399041

product price: 
$
40.89
/ea

Key Features

Chemical Container Size
1 L
CAS Number
7558-79-4, 7664-38-2, 7732-18-5, 7778-77-0
Product Type
pH Buffer
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1580000-1A
Zoro #
G504399041
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
pH Buffer
CAS Number
7558-79-4, 7664-38-2, 7732-18-5, 7778-77-0
Product Type
pH Buffer
Chemical Container Type
Bottle
Shelf Life
24 mo
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
Volume
1 L
Storage Temperature - Maximum
30 Degrees C
Container Type
Bottle
Form
Liquid
Quantity
1
Molecular Weight
136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water); 97.99 g/mol (Phosphoric Acid)
Chemical Formula
H2O; H3PO4; Na2HPO4; KH2PO4
Color
Colorless
Application
Analytical Reagent
Container Material
Plastic
Standards
ASTM, EP
Storage Temperature
Ambient
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Minimum
15 Degrees C
Test Parameters
pH
pH Level
8.00 pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 7558-79-4, 7664-38-2, 7732-18-5, 7778-77-0, Molecular Weight 136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water); 97.99 g/mol (Phosphoric Acid), Chemical Formula H2O; H3PO4; Na2HPO4; KH2PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Buffer

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.