12.8 in 5000K Daylight 25,200 / 33,600 / 40,000 Lumen LED Dimmable 120-480W High Bay Light 277-480V

  • Mfr # IB-014-5-MW-480V

  • Zoro # G322702504


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
5000K
Standards
ETL, cETL, DLC
Color
Black
Rated Life
50,000 Hours
Length
12.8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IB-014-5-MW-480V
Zoro #
G322702504
UPC #
810110831728
Country of Origin
China

Dimensions

Length
12.8 in
Width
12.8 in
inside Diameter
12 in
Height
5.3 in

Details

Lumens
24,600 / 32,800 / 41,000
Fixture Voltage
480 V
Color Temperature
5000K
Standards
ETL, cETL, DLC
Color
Black
Rated Life
50,000 Hours
Damp/Wet Rating
Wet Rated
Dimmable
0-10V Dimmable
Color Rendering Index
80
Watts
200 W
Includes
Light, Driver, Hook
Fixture Housing Material
Aluminum
IC Rating
IC Rated
Finish
Matte
Item
LED Bay Lights
Application
Indoor, Outdoor

Description

Introducing the Infibrite IB-014-5-MW-480V, a cutting-edge LED high bay light designed for flexibility and efficiency in demanding environments. This model stands out with its ability to select between 120W, 160W, and 200W settings, directly influencing luminosity with outputs of 24,600, 32,800, or 41,000 lumens, all while maintaining an impressive efficiency of 200 lumens per watt. This feature allows for customizable lighting solutions, ensuring optimal brightness for any task or setting. With a color temperature of 5000K and a broad 110-degree beam angle, the light provides expansive, natural-looking illumination, enhancing visibility and productivity. The CRI of 70+ further ensures that colors are accurately represented, crucial for detail-oriented environments. Engineered to operate on higher voltage inputs of AC277-480V, this model is perfectly suited for industrial and commercial facilities with specialized electrical requirements. Its robust design is IP65 rated, offering unparalleled protection against moisture and dust. A long service life of 50,000 hours, supported by a 5-year warranty, underscores Infibrite's commitment to quality and durability. Additionally, the 1-10V dimming capability allows for effortless adjustments in light intensity, providing the flexibility needed to create the ideal atmosphere for any situation. Installation is made straightforward with the included hook, ensuring a hassle-free setup. Opt for the Infibrite IB-014-5-MW-480V for a high-performance, adaptable, and energy-efficient lighting solution that meets the nuanced needs of your space, delivering reliability and quality illumination where it matters most.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.