Shop INGERSOLL-RAND

AirDiscSander, 3/8in, NPT, RightAngle

  • Mfr # G3L086RS10
  • Zoro # G708661692

product price: 
$
1,686.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
Required Pressure
90 psi
Handle Material
Composite
Tool Length
13 in
Includes
Safety Manual, Wrenches
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G3L086RS10
Zoro #
G708661692
UPC #
-
Country of Origin
United States
Item
Air Disc Sander
Duty
Industrial
Required Pressure
90 psi
Handle Material
Composite
Includes
Safety Manual, Wrenches
Throttle
Lockout Lever
Tool Weight
4.25 lb
Air Inlet Type
NPT
Tool Series
G3 Series
Maximum Motor Speed
8,600 RPM
Air Consumption
33 cfm
Exhaust Location
Rear
Maximum Disc Speed
8,600 RPM
Horsepower
1.35 hp
Power Source
Air-Powered
Vacuum Type
Non-Vacuum
Air Inlet Gender
Female
Average Flow Rate
33 cfm
Abrasive Mount Type
Arbor
Housing Material
Composite
Standards
CE
Handle Type
Right Angle with Side Handle
Motor Speed - Maximum
8,600 RPM
Tool Life
Ultra Durable
Frequency of Use
Frequent Maintenance to Heavy Production
Throttle Type
Lockout Lever
Speed Settings
Variable
Disc Speed - Maximum
8,600 RPM
Features
Lock-Out Lever
Sound Level
94 dBA
Product Type
Extended Angle Sander
Power Source - TS Only
Air-Powered
Power Source - old
Air-Powered

Dimensions

Tool Length
13 in
Minimum Hose Size
1/2 in
Arbor Hole Size
5/8 in
Spindle Thread Size
5/8"-11
Air Inlet Size
3/8 in
Tool Width
2 1/4 in
Tool Height
3 in
Air Inlet Connection Size
3/8 in
Overall Width
2 1/4 in
Overall Height
3 in
Overall Length
13 in
Hose Size - Minimum
1/2 in
Wire Rope Length
13 in
Length
13 in
Fits Chest Size
Lock-Out Lever

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes Not Applicable, Minimum Wheel Diameter Not Applicable, Maximum Wheel Diameter Not Applicable, Maximum Disc Speed 8,600 RPM, Speed Settings Variable, Abrasive Mount Type Arbor, Vacuum Type Non-Vacuum, Horsepower 1.4 hp, Duty Industrial, Grip Type Right Angle with Side Handle, Air Consumption 33 cfm, Required Pressure 90 psi, Air Inlet Size 3/8 in, Air Inlet Type NPT, Minimum Hose Size 1/2 in, Spindle Thread Size 5/8 in - 11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.