Shop INGERSOLL-RAND
See all product information
Create Account
Scaling Chipping Hammer Chisel Steel 12"
- Mfr # HH1-215B-12
- Zoro # G323396931
product price:Â
$
46.79
/ea
Key Features
Tip Width
1 1/2 in
Shank Size
0.7 in
Collar Type
Oval
Shank Shape
Round
Compatible Manufacturer Part Number
1A2SA, 2A2SA, 2DA2SA, 3A2SA, 3DA2SA, 4A2SA, 4DA2SA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HH1-215B-12
- Zoro #
- G323396931
- UPC #
- 0663023015705
- Country of Origin
- United States
Dimensions
- Tip Width
- 1 1/2 in
- Shank Size
- 0.7 in
- Overall Length
- 12 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Collar Type
- Oval
- Item
- Scaling Chipping Hammer Chisel Steel 12"L Round Shank Oval Collar
- Shank Shape
- Round
- Compatible Manufacturer Part Number
- 1A2SA, 2A2SA, 2DA2SA, 3A2SA, 3DA2SA, 4A2SA, 4DA2SA
- Cutting Application
- Chipping, Demolition
- Material
- Steel
- Construction
- Shank Only
- Includes
- (15) Chipping Hammer Chisel Steels
- Point Type
- Scaling Chisel
- Compatible Product Type
- Chipping Hammer
- Shell Material
- Steel
Description
Scaling Chipping Hammer Chisel Steel 12 In.L Round Shank Oval Collar, Non-Sparking No, Shank Shape Round, Shank Size 0.7 in, Shank Design Not Applicable, Overall Length 12 in, Material Steel, Point Type Scaling Chisel, Cutting Application Chipping, Demolition, Includes (15) Chipping Hammer Chisel Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.