Shop INGERSOLL-RAND
See all product information
Create Account
Asphalt Cutter Steel 12"L Hex 1" x 4-1/4
- Mfr # 50190404
- Zoro # G023396828
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Includes
(5) Asphalt Cutter Steels
Compatible Manufacturer Part Number
PB35A
Overall Length
16 1/4 in
Tip Width
5 in
Compatible Product Type
Pavement Breaker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50190404
- Zoro #
- G023396828
- UPC #
- 0663023163048
- Country of Origin
- China
- Includes
- (5) Asphalt Cutter Steels
- Compatible Manufacturer Part Number
- PB35A
- Compatible Product Type
- Pavement Breaker
- Cutting Application
- Cutting, Surface Removal
- Point Type
- Asphalt Cutter
- Collar Type
- Round
- Item
- Asphalt Cutter Steel 12"L Hex 1" x 4-1/4" Shank
- Material
- Steel
- Shank Shape
- Hex
- Construction
- Shank Only
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 16 1/4 in
- Tip Width
- 5 in
- Shank Size
- 4.3 in
- Wire Rope Length
- 16 1/4 in
- Length
- 16 1/4 in
Description
Asphalt Cutter Steel 12 In.L Hex 1 In. x 4-1/4 In. Shank, Non-Sparking No, Shank Shape Hex, Shank Size 4.3 in, Shank Design Not Applicable, Overall Length 16 1/4 in, Material Steel, Point Type Asphalt Cutter, Cutting Application Cutting, Surface Removal, Includes (5) Asphalt Cutter Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.