Scaling Chipping Hammer Chisel Steel 12"
- Mfr # HH1-324-12
- Zoro # G023396736
product price:Â
$
44.15
/ea
Key Features
Tip Width
2 in
Compatible Product Type
Chipping Hammer
Material
Steel
Overall Length
12 in
Point Type
Scaling Chisel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HH1-324-12
- Zoro #
- G023396736
- UPC #
- 3663836070769
- Country of Origin
- United States
Dimensions
- Tip Width
- 2 in
- Overall Length
- 12 in
- Shank Size
- 0.6 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Item
- Scaling Chipping Hammer Chisel Steel 12"L Hex Shank Oval Collar
- Compatible Product Type
- Chipping Hammer
- Material
- Steel
- Point Type
- Scaling Chisel
- Cutting Application
- Chipping, Demolition
- Includes
- (10) Chipping Hammer Chisel Steels
- Compatible Manufacturer Part Number
- 1A1SA, 2A1SA, 2DA1SA, 3A1SA, 3DA1SA, 4A1SA, 4DA1SA
- Shank Shape
- Hex
- Collar Type
- Oval
- Construction
- Shank Only
- Shell Material
- Steel
Description
Scaling Chipping Hammer Chisel Steel 12 In.L Hex Shank Oval Collar, Non-Sparking No, Shank Shape Hex, Shank Size 0.6 in, Shank Design Not Applicable, Overall Length 12 in, Material Steel, Point Type Scaling Chisel, Cutting Application Chipping, Demolition, Includes (10) Chipping Hammer Chisel Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.