Moil Point Steel 36" Hex 7/8" x 3-1/4" S
- Mfr # 51305860
- Zoro # G523396847
product price:Â
$
93.55
/ea
Key Features
Cutting Application
Demolition, Digging
Material
Steel
Collar Type
Round
Compatible Product Type
Digger
Shank Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51305860
- Zoro #
- G523396847
- UPC #
- 0663023163055
- Country of Origin
- China
Dimensions
- Overall Length
- 39 1/4 in
- Shank Size
- 3.3 in
- Wire Rope Length
- 39 1/4 in
- Length
- 39 1/4 in
Details
- Cutting Application
- Demolition, Digging
- Material
- Steel
- Collar Type
- Round
- Compatible Product Type
- Digger
- Shank Shape
- Hex
- Construction
- Shank Only
- Point Type
- Moil/Bull Point
- Compatible Manufacturer Part Number
- 93A1, 93LA1, 95A1, 95LA1
- Item
- Moil Point Steel 36" Hex 7/8" x 3-1/4" Shank
- Includes
- (1) Moil Point Steel
- Shell Material
- Steel
Description
Moil Point Steel 36 In. Hex 7/8 In. x 3-1/4 In. Shank, Non-Sparking No, Shank Shape Hex, Shank Size 3.3 in, Shank Design Not Applicable, Overall Length 39 1/4 in, Material Steel, Point Type Moil/Bull Point, Cutting Application Demolition, Digging, Includes (1) Moil Point Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.