Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Grinder, 1/4 in, FNPT, Composite

  • Mfr # 5104MAX

  • Zoro # G512648407


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Air Inlet
1/4 in NPT
Horsepower
0.4 hp
Max. Speed
12,000 RPM
Includes
Tool, (2) Wrenches, 1/4" Collet, Piped Away Exhaust Kit, Service Clamp Block and Manuals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5104MAX
Zoro #
G512648407
UPC #
0663023172736
Country of Origin
India

Dimensions

Overall Length
7 in
Right Angle Length
2 in
Min. Hose Size
3/8 in
Collet Size
1/4 in
Air Inlet Connection Size
1/4 in

Details

Item
Angle Die Grinder
Air Inlet
1/4 in NPT
Horsepower
0.4 hp
Max. Speed
12,000 RPM
Includes
Tool, (2) Wrenches, 1/4" Collet, Piped Away Exhaust Kit, Service Clamp Block and Manuals
Bearing Type
Ball Bearing
Grinder Orientation
Right Angle
Switch Type
Safety Lever
Handle Material
Composite
Tool Weight
1.4 lb
Duty
Heavy Duty
Application
Deburring, Grinding, Polishing, Porting, Weld Breaking
Exhaust Location
Rear
Tool Style
Right Angle
Power Source
Air Powered
Air Inlet Type
NPT
Lock-Off Switch
Yes
Air Inlet Gender
Female
Switch Location
Bottom
Series
MAX Series
Lock-On Switch
Yes
Speed Ranges
12000 rpm
Features
Low Profile Level Throttle Reduces Operator Fatigue, Optimal Lube Free Design Eliminates Oil Contamination of the Work Piece and Surrounding Environment
Number of Speed Settings
Variable Speed
Kit Contents
(1) Bare Tool
Vibration Level
4 m/sq sec
Air Pressure
90 psi
Air Consumption
6 cfm
Safety Features
Safety lever lock in off position
Grinder Type
Right Angle
Free Speed
12,000 RPM

Description

Angle Die Grinder, Duty Heavy Duty, Horsepower 0.4 hp, Collet Size 1/4 in, Grinder Orientation Right Angle, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 12,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT, Tool Style Right Angle, Kit Contents (1) Bare Tool, Includes Tool, (2) Wrenches, 1/4 In. Collet, Piped Away Exhaust Kit, Service Clamp Block and Manuals, Safety Features Safety lever lock in off position, Switch Location Bottom, Power Source Air Powered

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.