Shop INGERSOLL-RAND
See all product information
Create Account
DXS impact socket hex bit accessory
- Mfr # DXS2SH12HB
- Zoro # G023387512
product price:Â
$
28.19
/ea
Key Features
Finish
Manganese Phosphate
Socket Depth
Standard
Socket Shape
6-Point
Overall Length
3 15/16 in
Socket Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXS2SH12HB
- Zoro #
- G023387512
- UPC #
- 0840462300801
- Country of Origin
- Taiwan, Province of China
Dimensions
- Socket Depth
- Standard
- Overall Length
- 3 15/16 in
- Socket Size
- 1/2 in
- Wire Rope Length
- 3 61/64 in
- Length
- 3 61/64 in
Details
- Finish
- Manganese Phosphate
- Socket Shape
- 6-Point
- Series
- DXS2
- Measurement Type
- SAE
- Impact Rated Status
- Impact Rated
- Includes Insulation
- Not Insulated
- Includes Non-Magnetic/Sparking
- Non-Sparking
- Standards
- ASME B107.110
- Drive Type
- Impact
- Material
- Chrome Molybdenum Alloy Steel
- Number of Points
- 6
- Item
- DXS impact socket hex bit accessory
- Product Type
- Impact Socket
- Tether Status
- Not Tether Capable
- Fastener-Holding Type
- Friction
- Includes Locking
- Locking Included
- Drive Shape
- Hex
- Shell Material
- Chrome Molybdenum Alloy Steel
Description
DXS impact socket hex bit accessory, Socket Size 1/2 in, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, SAE, Standards ASME B107.110
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.