Shop INGERSOLL-RAND
See all product information
Create Account
DXS impact socket hex bit accessory
- Mfr # DXS2SH78HB
- Zoro # G723388192
product price:Â
$
28.19
/ea
Key Features
Drive Type
Impact
Number of Points
6
Series
DXS2
Socket Depth
Standard
Standards
ASME B107.110
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXS2SH78HB
- Zoro #
- G723388192
- UPC #
- 0840462300856
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 3 15/16 in
- Socket Depth
- Standard
- Socket Size
- 7/8 in
- Wire Rope Length
- 3 61/64 in
- Length
- 3 61/64 in
Details
- Drive Type
- Impact
- Number of Points
- 6
- Series
- DXS2
- Standards
- ASME B107.110
- Includes Non-Magnetic/Sparking
- Non-Sparking
- Socket Shape
- 6-Point
- Product Type
- Impact Socket
- Item
- DXS impact socket hex bit accessory
- Material
- Chrome Molybdenum Alloy Steel
- Impact Rated Status
- Impact Rated
- Includes Insulation
- Not Insulated
- Measurement Type
- SAE
- Finish
- Manganese Phosphate
- Tether Status
- Not Tether Capable
- Drive Shape
- Hex
- Fastener-Holding Type
- Friction
- Includes Locking
- Locking Included
- Shell Material
- Chrome Molybdenum Alloy Steel
Description
DXS impact socket hex bit accessory, Socket Size 7/8 in, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, SAE, Standards ASME B107.110
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.