Shop INGERSOLL-RAND
See all product information
Create Account
DXS impact socket hex bit accessory
- Mfr # DXS2SM10HB
- Zoro # G423388362
product price:Â
$
28.19
/ea
Key Features
Product Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Drive Type
Impact
Number of Points
6
Socket Depth
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXS2SM10HB
- Zoro #
- G423388362
- UPC #
- 0840462300870
- Country of Origin
- Taiwan, Province of China
Dimensions
- Socket Depth
- Standard
- Overall Length
- 100 mm
- Socket Size
- 10 mm
- Wire Rope Length
- 100 mm
- Length
- 100 mm
Details
- Product Type
- Impact Socket
- Material
- Chrome Molybdenum Alloy Steel
- Drive Type
- Impact
- Number of Points
- 6
- Item
- DXS impact socket hex bit accessory
- Impact Rated Status
- Impact Rated
- Includes Non-Magnetic/Sparking
- Non-Sparking
- Includes Insulation
- Not Insulated
- Measurement Type
- Metric
- Finish
- Manganese Phosphate
- Series
- DXS2
- Socket Shape
- 6-Point
- Standards
- ASME B107.110
- Includes Locking
- Locking Included
- Tether Status
- Not Tether Capable
- Fastener-Holding Type
- Friction
- Drive Shape
- Hex
- Shell Material
- Chrome Molybdenum Alloy Steel
Description
DXS impact socket hex bit accessory, Socket Size 10 mm, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, Metric, Standards ASME B107.110
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.