Shop INGERSOLL-RAND
See all product information
Create Account
DXS impact socket hex bit accessory
- Mfr # DXS2SH58HB
- Zoro # G823389716
product price:Â
$
28.19
/ea
Key Features
Includes Non-Magnetic/Sparking
Non-Sparking
Socket Depth
Standard
Drive Type
Impact
Series
DXS2
Includes Insulation
Not Insulated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXS2SH58HB
- Zoro #
- G823389716
- UPC #
- 0840462300825
- Country of Origin
- Taiwan, Province of China
Dimensions
- Socket Depth
- Standard
- Socket Size
- 5/8 in
- Overall Length
- 3 15/16 in
- Wire Rope Length
- 3 61/64 in
- Length
- 3 61/64 in
Details
- Includes Non-Magnetic/Sparking
- Non-Sparking
- Drive Type
- Impact
- Series
- DXS2
- Includes Insulation
- Not Insulated
- Standards
- ASME B107.110
- Measurement Type
- SAE
- Product Type
- Impact Socket
- Item
- DXS impact socket hex bit accessory
- Number of Points
- 6
- Material
- Chrome Molybdenum Alloy Steel
- Socket Shape
- 6-Point
- Finish
- Manganese Phosphate
- Impact Rated Status
- Impact Rated
- Tether Status
- Not Tether Capable
- Fastener-Holding Type
- Friction
- Drive Shape
- Hex
- Includes Locking
- Locking Included
- Shell Material
- Chrome Molybdenum Alloy Steel
Description
DXS impact socket hex bit accessory, Socket Size 5/8 in, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, SAE, Standards ASME B107.110
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.