Shop INGERSOLL-RAND
See all product information
Create Account
DXS impact socket hex bit accessory
- Mfr # DXS2SM15HB
- Zoro # G023389714
product price:Â
$
28.19
/ea
Key Features
Socket Shape
6-Point
Overall Length
100 mm
Standards
ASME B107.110
Measurement Type
Metric
Drive Type
Impact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXS2SM15HB
- Zoro #
- G023389714
- UPC #
- 0840462300900
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 100 mm
- Socket Depth
- Standard
- Socket Size
- 15 mm
- Wire Rope Length
- 100 mm
- Length
- 100 mm
Details
- Socket Shape
- 6-Point
- Standards
- ASME B107.110
- Measurement Type
- Metric
- Drive Type
- Impact
- Product Type
- Impact Socket
- Finish
- Manganese Phosphate
- Number of Points
- 6
- Impact Rated Status
- Impact Rated
- Series
- DXS2
- Includes Non-Magnetic/Sparking
- Non-Sparking
- Includes Insulation
- Not Insulated
- Material
- Chrome Molybdenum Alloy Steel
- Item
- DXS impact socket hex bit accessory
- Includes Locking
- Locking Included
- Fastener-Holding Type
- Friction
- Tether Status
- Not Tether Capable
- Drive Shape
- Hex
- Shell Material
- Chrome Molybdenum Alloy Steel
Description
DXS impact socket hex bit accessory, Socket Size 15 mm, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, Metric, Standards ASME B107.110
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.