Shop INGERSOLL-RAND
See all product information
Create Account
DXS impact socket hex bit accessory
- Mfr # DXS2SM14HB
- Zoro # G023390062
product price:Â
$
28.19
/ea
Key Features
Drive Type
Impact
Number of Points
6
Includes Insulation
Not Insulated
Socket Shape
6-Point
Material
Chrome Molybdenum Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXS2SM14HB
- Zoro #
- G023390062
- UPC #
- 0840462300894
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 100 mm
- Socket Depth
- Standard
- Socket Size
- 14 mm
- Wire Rope Length
- 100 mm
- Length
- 100 mm
Details
- Drive Type
- Impact
- Number of Points
- 6
- Item
- DXS impact socket hex bit accessory
- Includes Insulation
- Not Insulated
- Socket Shape
- 6-Point
- Material
- Chrome Molybdenum Alloy Steel
- Impact Rated Status
- Impact Rated
- Finish
- Manganese Phosphate
- Series
- DXS2
- Measurement Type
- Metric
- Includes Non-Magnetic/Sparking
- Non-Sparking
- Product Type
- Impact Socket
- Standards
- ASME B107.110
- Tether Status
- Not Tether Capable
- Includes Locking
- Locking Included
- Drive Shape
- Hex
- Fastener-Holding Type
- Friction
- Shell Material
- Chrome Molybdenum Alloy Steel
Description
DXS impact socket hex bit accessory, Socket Size 14 mm, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, Metric, Standards ASME B107.110
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.