DXS impact socket hex bit accessory
- Mfr # DXS2SH716HB
- Zoro # G123388631
product price:Â
$
28.19
/ea
Key Features
Number of Points
6
Socket Shape
6-Point
Includes Insulation
Not Insulated
Socket Depth
Standard
Series
DXS2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXS2SH716HB
- Zoro #
- G123388631
- UPC #
- 0840462300795
- Country of Origin
- Taiwan, Province of China
Dimensions
- Socket Depth
- Standard
- Overall Length
- 3 61/64 in
- Socket Size
- 7/16 in
- Wire Rope Length
- 3 61/64 in
- Length
- 3 61/64 in
Details
- Number of Points
- 6
- Socket Shape
- 6-Point
- Includes Insulation
- Not Insulated
- Series
- DXS2
- Drive Type
- Impact
- Impact Rated Status
- Impact Rated
- Finish
- Manganese Phosphate
- Item
- DXS impact socket hex bit accessory
- Material
- Chrome Molybdenum Alloy Steel
- Standards
- ASME B107.110
- Product Type
- Impact Socket
- Measurement Type
- SAE
- Includes Non-Magnetic/Sparking
- Non-Sparking
- Drive Shape
- Hex
- Fastener-Holding Type
- Friction
- Includes Locking
- Locking Included
- Tether Status
- Not Tether Capable
- Shell Material
- Chrome Molybdenum Alloy Steel
Description
DXS impact socket hex bit accessory, Socket Size 7/16 in, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, SAE, Standards ASME B107.110
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.