Shop INGERSOLL-RAND
See all product information
Create Account
DXS impact socket lug nut accessory
- Mfr # DXS2SM17LN
- Zoro # G523389085
product price:Â
$
39.69
/ea
Key Features
Measurement Type
Metric
Finish
Manganese Phosphate
Includes Insulation
Not Insulated
Socket Size
17 mm
Drive Type
Impact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXS2SM17LN
- Zoro #
- G523389085
- UPC #
- 0840462300962
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 112 mm
- Socket Size
- 17 mm
- Socket Depth
- Deep
- Wire Rope Length
- 112 mm
- Length
- 112 mm
Details
- Measurement Type
- Metric
- Finish
- Manganese Phosphate
- Includes Insulation
- Not Insulated
- Item
- DXS impact socket lug nut accessory
- Drive Type
- Impact
- Includes Thin Wall
- Thin Wall
- Series
- DXS2
- Product Type
- Impact Socket
- Number of Points
- 6
- Impact Rated Status
- Impact Rated
- Material
- Chrome Molybdenum Alloy Steel
- Socket Shape
- 6-Point
- Standards
- ASME B107.110
- Includes Non-Magnetic/Sparking
- Non-Sparking
- Drive Shape
- Hex
- Fastener-Holding Type
- Friction
- Includes Locking
- Locking Included
- Tether Status
- Not Tether Capable
- Shell Material
- Chrome Molybdenum Alloy Steel
Description
DXS impact socket lug nut accessory, Socket Size 17 mm, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Deep, Impact, Metric, Standards ASME B107.110
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.