Shop INGERSOLL-RAND

DXS impact socket hex bit accessory

  • Mfr # DXS2KH8HB
  • Zoro # G323387502

product price: 
$
167.99
/ea
Free Shipping & Returns

Key Features

Socket Shape
6-Point
Impact Rated Status
Impact Rated
Socket Size Range
3/8 in to 7/8 in
Socket Depth
Standard
Standard Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DXS2KH8HB
Zoro #
G323387502
UPC #
0840462300863
Country of Origin
Taiwan, Province of China

Dimensions

Socket Size Range
3/8 in to 7/8 in
Socket Depth
Standard
Standard Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 7/8 in
Standard Socket Style/Size
Standard 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 7/8 in
Socket Size
1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

Socket Shape
6-Point
Impact Rated Status
Impact Rated
Item
DXS impact socket hex bit accessory
Series
DXS2
Material
Chrome Molybdenum Alloy Steel
Measurement Type
SAE
Includes
(8) SAE Hex Bit Sockets (3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 7/8 in), Foam Organizer Tray
Standards
ASME B107.110
Includes Socket Bits
Socket Bits Included
Number of Pieces
8
Finish
Manganese Phosphate
Drive Type
Impact
Container Type
Tray
Includes Non-Magnetic/Sparking
Non-Sparking
Number of Standard Sockets
8
Includes Standard Sockets
Standard Sockets Not Included
Product Type
Impact Socket Set
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Torx Sockets
Torx Sockets Not Included
Compatible Modular System
DXS
Shell Material
Chrome Molybdenum Alloy Steel

Description

DXS impact socket hex bit accessory, Standard Socket Count/Style Not Applicable, Standard Socket Style/Size Standard 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 7/8 in, Flex Socket Count/Style Not Applicable, Impact, SAE, 6-Point, Manganese Phosphate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.