DXS impact socket lug nut accessory
- Mfr # DXS2SH1316LN
- Zoro # G123388945
product price:Â
$
39.69
/ea
Key Features
Includes Insulation
Not Insulated
Number of Points
6
Product Type
Impact Socket
Finish
Manganese Phosphate
Includes Thin Wall
Thin Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DXS2SH1316LN
- Zoro #
- G123388945
- UPC #
- 0840462301006
- Country of Origin
- Taiwan, Province of China
- Includes Insulation
- Not Insulated
- Number of Points
- 6
- Product Type
- Impact Socket
- Finish
- Manganese Phosphate
- Includes Thin Wall
- Thin Wall
- Item
- DXS impact socket lug nut accessory
- Measurement Type
- SAE
- Socket Shape
- 6-Point
- Standards
- ASME B107.110
- Includes Non-Magnetic/Sparking
- Non-Sparking
- Material
- Chrome Molybdenum Alloy Steel
- Drive Type
- Impact
- Impact Rated Status
- Impact Rated
- Series
- DXS2
- Drive Shape
- Hex
- Tether Status
- Not Tether Capable
- Includes Locking
- Locking Included
- Fastener-Holding Type
- Friction
- Shell Material
- Chrome Molybdenum Alloy Steel
- Traction Material
- Chrome Molybdenum Alloy Steel
Dimensions
- Socket Size
- 13/16 in
- Overall Length
- 4 3/8 in
- Socket Depth
- Deep
- Wire Rope Length
- 4 13/32 in
- Length
- 4 13/32 in
Description
DXS impact socket lug nut accessory, Socket Size 13/16 in, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Deep, Impact, SAE, Standards ASME B107.110
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.