Shop INGERSOLL-RAND
See all product information
Create Account
DXS impact socket lug nut accessory
- Mfr # DXS2SM21LN
- Zoro # G623390530
product price:Â
$
39.69
/ea
Key Features
Includes Insulation
Not Insulated
Series
DXS2
Measurement Type
Metric
Finish
Manganese Phosphate
Includes Non-Magnetic/Sparking
Non-Sparking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DXS2SM21LN
- Zoro #
- G623390530
- UPC #
- 0840462300986
- Country of Origin
- Taiwan, Province of China
- Includes Insulation
- Not Insulated
- Series
- DXS2
- Item
- DXS impact socket lug nut accessory
- Measurement Type
- Metric
- Finish
- Manganese Phosphate
- Includes Non-Magnetic/Sparking
- Non-Sparking
- Number of Points
- 6
- Material
- Chrome Molybdenum Alloy Steel
- Drive Type
- Impact
- Impact Rated Status
- Impact Rated
- Standards
- ASME B107.110
- Product Type
- Impact Socket
- Socket Shape
- 6-Point
- Includes Thin Wall
- Thin Wall
- Tether Status
- Not Tether Capable
- Includes Locking
- Locking Included
- Drive Shape
- Hex
- Fastener-Holding Type
- Friction
- Shell Material
- Chrome Molybdenum Alloy Steel
- Traction Material
- Chrome Molybdenum Alloy Steel
Dimensions
- Socket Depth
- Deep
- Overall Length
- 112 mm
- Socket Size
- 21 mm
- Wire Rope Length
- 112 mm
- Length
- 112 mm
Description
DXS impact socket lug nut accessory, Socket Size 21 mm, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Deep, Impact, Metric, Standards ASME B107.110
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.