Shop INGERSOLL-RAND

Extended Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 7,500 RPM

  • Mfr # M2X075RG4
  • Zoro # G1584515

product price: 
$
935.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11 15/16 in
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
7,500 RPM
Max. Speed
7,500 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M2X075RG4
Zoro #
G1584515
UPC #
663024008676
Country of Origin
United States
Item
Die Grinder
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
7,500 RPM
Max. Speed
7,500 RPM
Grinder Type
Extended
Includes
1/4 in Collet, 6mm Collet, Piped Exhaust, Wrenches
Collet
3 mm, 1/8 in
Grinder Orientation
Extended
Throttle
Safety Lever
Variable Speed
No
Housing Material
Steel
Duty
Heavy Duty
Handle Material
Composite
Bearing Type
Ball/Needle
Characteristics
Lube Free Motor
CFM @ Full Load
40.0
Tool Weight
2.97 lb
Air Pressure
90 psi
Kit Contents
(1) Bare Tool
Lock-On Switch
No
Series
M2 Series
Vibration Level
0.3 m/sq sec, 0.8 m/sq sec
Grip Style
Barrel Grip
Application
Cleaning, Cutting, Heavier-Duty Grinding, Polishing
Power Source
Air Powered
Tool Style
Straight Extended
Accessory Free Tool Change
Yes
Safety Features
Locking Throttle Lever, Lock-Off Switch
Lock-Off Switch
Yes
Air Inlet Gender
Female
Switch Location
Top
Tether Style
Not Tether Capable
Exhaust Location
Rear
Switch Type
Safety Lever
Air Inlet Type
NPT
Features
Back Cap and Muffler with Easy Rear Access for Cleaning, Efficiency and Life of Abrasives, Ergonomic Handle Design for Enhanced Operator Comfort to Reduce Fatigue and to Improve Productivity, Lightweight and Ergonomic Body, Lube-Free for Reduced Maintenance, Motor Controller Prevents Over-Speeding and Manages Airflow for Efficient Use, Speed Governed to Maximize Productivity
Minimum Speed
7,500 RPM
Standards
ISO 28927, ISO15744
Air Consumption
25 cfm
Tool Series
M2
Robot Mounting Components Included
Tool Only
Speed - Maximum
7,500 RPM
Frequency of Use
Frequent Maintenance to Heavy Production
Tool Life
Ultra Durable
Speed - Minimum
7,500 RPM
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Dimensions

Overall Length
11 15/16 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
3/8 in
Collet Size
6 mm, 1/4 in
Hose Size - Minimum
3/8 in
Wire Rope Length
11 15/16 in
Length
11 15/16 in
Fits Chest Size
Back Cap and Muffler with Easy Rear Access for Cleaning, Efficiency and Life of Abrasives, Ergonomic Handle Design for Enhanced Operator Comfort to Reduce Fatigue and to Improve Productivity, Lightweight and Ergonomic Body, Lube-Free for Reduced Maintenance, Motor Controller Prevents Over-Speeding and Manages Airflow for Efficient Use, Speed Governed to Maximize Productivity

Description

Die Grinder, Duty Heavy Duty, Horsepower 1 hp, Collet Size 1/4 in, 6mm, Grinder Orientation Extended, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Max. Speed 7,500 RPM, Air Inlet Type NPT, Air Inlet 3/8 in NPT Female, Tool Style Straight Extended, Kit Contents (1) Bare Tool, Includes 1/4 in Collet, 6mm Collet, Piped Exhaust, Wrenches, Grip Style Barrel Grip, Safety Features Locking Throttle Lever, Switch Location Top, Power Source Air Powered

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.