STR DIE GRIND (STEEL)18K GRIP

  • Mfr # SDGS1S18G
  • Zoro # G024296080
product price: 
$
416.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Lockoff Lever
Hose Size - Minimum
3/8 in
Application
Grinding
Speed - Maximum
18,000 RPM
Vibration Level
1.87 m/sq sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDGS1S18G
Zoro #
G024296080
UPC #
781150443878
Country of Origin
United States
Item
Air-Powered Grinder
Switch Type
Lockoff Lever
Application
Grinding
Speed - Maximum
18,000 RPM
Vibration Level
1.87 m/sq sec
Grip Style
Straight
Power Source
Air Powered
Standards
CE
Air Consumption
30 scfm
Tool Weight
1.8 lb
Air Pressure
90 psig
Exhaust Location
Front
Air Inlet Type
NPT
Tool Style
Straight
Features
Built-In Speed Control
Horsepower
1 hp
Includes
Collet, Wrenches
Number of Speed Settings
Adjustable
Tool Life
Long Lasting
Bearing Type
Ball
Air Inlet Gender
Female
Robot Mounting Components Included
Tool Only
Anti-Vibration Technology
Yes
Dust Management
None
Tool Series
200
Material Application
Steel; Wood
Frequency of Use
Frequent Maintenance to Heavy Production
Safety Features
Lock-Off Throttle Lever
Handle Material
Steel with rubber cover
Switch Location
Top
Case Included
No
Anti-Restart Technology
Yes
Accessory Free Tool Change
Yes

Dimensions

Hose Size - Minimum
3/8 in
Collet Size
1/4 in
Air Inlet Connection Size
1/4 in
Overall Length
6 7/8 in
Fits Chest Size
Built-In Speed Control
Length
6 7/8 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews