Shop SIOUX TOOLS

AGL DIE GRINDER .3HP 20K 1/4IN

  • Mfr # SAG03S20S
  • Zoro # G624296299

product price: 
$
577.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Lockoff Lever
Collet Size
1/4 in
Speed - Maximum
20,000 RPM
Tool Style
Right Angle
Application
Grinding
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAG03S20S
Zoro #
G624296299
UPC #
781150387400
Country of Origin
United States
Item
Air-Powered Grinder
Switch Type
Lockoff Lever
Speed - Maximum
20,000 RPM
Tool Style
Right Angle
Application
Grinding
Features
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Tool Weight
1.35 lb
Air Consumption
11 scfm
Includes
Collet, Wrenches
Air Pressure
90 psig
Power Source
Air Powered
Horsepower
0.3 hp
Air Inlet Type
NPT
Grip Style
Right Angle
Standards
CE
Tool Series
300
Vibration Level
5.49 m/sq sec
Handle Material
Aluminum with Rubber Grip
Dust Management
None
Switch Location
Top
Air Inlet Gender
Female
Anti-Restart Technology
Yes
Robot Mounting Components Included
Tool Only
Case Included
No
Anti-Vibration Technology
Yes
Tool Life
Long Lasting
Material Application
Steel; Wood
Accessory Free Tool Change
Yes
Bearing Type
Ball
Frequency of Use
Frequent Maintenance to Heavy Production
Safety Features
Lock-Off Throttle Lever
Number of Speed Settings
Adjustable

Dimensions

Collet Size
1/4 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Overall Length
5 5/8 in
Fits Chest Size
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Length
5 5/8 in

Description

Air-Powered Grinder, Horsepower 0.3 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Right Angle, Includes Collet, Wrenches, Case Included No, Grip Style Right Angle, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.