Shop SIOUX TOOLS

STR DIE GRIND(ALM)18K 6MM GRIP

  • Mfr # SDGA1S18M6G
  • Zoro # G424296215

product price: 
$
409.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 7/8 in
Air Inlet Type
NPT
Hose Size - Minimum
3/8 in
Exhaust Location
Front
Features
Built-In Speed Control
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDGA1S18M6G
Zoro #
G424296215
UPC #
781150443779
Country of Origin
United States
Item
Air-Powered Grinder
Air Inlet Type
NPT
Exhaust Location
Front
Features
Built-In Speed Control
Application
Grinding
Air Consumption
30 scfm
Switch Type
Lockoff Lever
Horsepower
1 hp
Tool Style
Straight
Includes
Collet, Wrenches
Power Source
Air Powered
Speed - Maximum
18,000 RPM
Air Pressure
90 psig
Tool Weight
1.4 lb
Standards
CE
Grip Style
Straight
Anti-Vibration Technology
Yes
Tool Series
200
Material Application
Steel; Wood
Anti-Restart Technology
Yes
Bearing Type
Ball
Robot Mounting Components Included
Tool Only
Air Inlet Gender
Female
Frequency of Use
Frequent Maintenance to Heavy Production
Number of Speed Settings
Adjustable
Accessory Free Tool Change
Yes
Dust Management
None
Case Included
No
Handle Material
Aluminum with Rubber Grip
Vibration Level
1.87 m/sq sec
Tool Life
Long Lasting
Safety Features
Lock-Off Throttle Lever
Switch Location
Top

Dimensions

Overall Length
6 7/8 in
Hose Size - Minimum
3/8 in
Collet Size
6 mm
Air Inlet Connection Size
1/4 in
Fits Chest Size
Built-In Speed Control
Length
6 7/8 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.