Shop INGERSOLL-RAND
See all product information
Create Account
Moil Point Steel 9" Jumbo Shank
- Mfr # 9001-297-9
- Zoro # G123396933
product price:Â
$
44.15
/ea
Key Features
Point Type
Moil/Bull Point
Includes
(15) Moil Point Steels
Cutting Application
Demolition
Shank Shape
Round
Compatible Manufacturer Part Number
11001, 11001A, 8001A, 9001, 9001A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9001-297-9
- Zoro #
- G123396933
- UPC #
- 3663836070899
- Country of Origin
- United States
- Point Type
- Moil/Bull Point
- Includes
- (15) Moil Point Steels
- Cutting Application
- Demolition
- Item
- Moil Point Steel 9" Jumbo Shank
- Shank Shape
- Round
- Compatible Manufacturer Part Number
- 11001, 11001A, 8001A, 9001, 9001A
- Compatible Product Type
- Rivet Buster
- Material
- Steel
- Construction
- Shank Only
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 9 in
- Shank Size
- 0.9 in
- Wire Rope Length
- 9 in
- Length
- 9 in
Description
Moil Point Steel 9 In. Jumbo Shank, Non-Sparking No, Shank Shape Round, Shank Size 0.9 in, Shank Design Not Applicable, Overall Length 9 in, Material Steel, Point Type Moil/Bull Point, Cutting Application Demolition, Includes (15) Moil Point Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.