Shop INGERSOLL-RAND
See all product information
Create Account
Moil Point Steel 12" Hex Shank Oval Coll
- Mfr # HH1-214M-12
- Zoro # G023396941
product price:Â
$
35.99
/ea
Key Features
Overall Length
12 in
Collar Type
Oval
Construction
Shank Only
Compatible Manufacturer Part Number
1A1SA, 2A1SA, 2DA1SA, 3A1SA, 3DA1SA, 4A1SA, 4DA1SA
Includes
(15) Moil Point Steels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HH1-214M-12
- Zoro #
- G023396941
- UPC #
- 0663023018225
- Country of Origin
- China
Dimensions
- Overall Length
- 12 in
- Shank Size
- 0.6 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Item
- Moil Point Steel 12" Hex Shank Oval Collar
- Collar Type
- Oval
- Construction
- Shank Only
- Compatible Manufacturer Part Number
- 1A1SA, 2A1SA, 2DA1SA, 3A1SA, 3DA1SA, 4A1SA, 4DA1SA
- Includes
- (15) Moil Point Steels
- Material
- Steel
- Compatible Product Type
- Chipping Hammer
- Point Type
- Moil/Bull Point
- Cutting Application
- Chipping, Demolition
- Shank Shape
- Hex
- Shell Material
- Steel
Description
Moil Point Steel 12 In. Hex Shank Oval Collar, Non-Sparking No, Shank Shape Hex, Shank Size 0.6 in, Shank Design Not Applicable, Overall Length 12 in, Material Steel, Point Type Moil/Bull Point, Cutting Application Chipping, Demolition, Includes (15) Moil Point Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.