Shop INGERSOLL-RAND
See all product information
Create Account
Moil Point Steel 12" Round Shank Oval Co
- Mfr # HH1-215M-12
- Zoro # G823396905
product price:Â
$
39.59
/ea
Key Features
Cutting Application
Chipping, Demolition
Compatible Manufacturer Part Number
1A2SA, 2A2SA, 2DA2SA, 3A2SA, 3DA2SA, 4A2SA, 4DA2SA
Construction
Shank Only
Compatible Product Type
Chipping Hammer
Includes
(15) Moil Point Steels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HH1-215M-12
- Zoro #
- G823396905
- UPC #
- 3663836070813
- Country of Origin
- China
- Cutting Application
- Chipping, Demolition
- Compatible Manufacturer Part Number
- 1A2SA, 2A2SA, 2DA2SA, 3A2SA, 3DA2SA, 4A2SA, 4DA2SA
- Construction
- Shank Only
- Compatible Product Type
- Chipping Hammer
- Includes
- (15) Moil Point Steels
- Item
- Moil Point Steel 12" Round Shank Oval Collar
- Collar Type
- Oval
- Material
- Steel
- Point Type
- Moil/Bull Point
- Shank Shape
- Round
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Shank Size
- 0.7 in
- Overall Length
- 12 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Moil Point Steel 12 In. Round Shank Oval Collar, Non-Sparking No, Shank Shape Round, Shank Size 0.7 in, Shank Design Not Applicable, Overall Length 12 in, Material Steel, Point Type Moil/Bull Point, Cutting Application Chipping, Demolition, Includes (15) Moil Point Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.