Shop INGERSOLL-RAND
See all product information
Create Account
Moil Point Steel 14" Hex 1-1/4" x 6" Sha
- Mfr # 50055680
- Zoro # G823396806
product price:Â
$
57.55
/ea
Key Features
Compatible Manufacturer Part Number
MX60B, MX90B
Overall Length
20 in
Includes
(10) Moil Point Steels
Compatible Product Type
Pavement Breaker
Construction
Shank Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50055680
- Zoro #
- G823396806
- UPC #
- 0663023037585
- Country of Origin
- China
Dimensions
- Overall Length
- 20 in
- Shank Size
- 6 in
- Wire Rope Length
- 20 in
- Length
- 20 in
Details
- Compatible Manufacturer Part Number
- MX60B, MX90B
- Includes
- (10) Moil Point Steels
- Compatible Product Type
- Pavement Breaker
- Construction
- Shank Only
- Cutting Application
- Demolition
- Point Type
- Moil/Bull Point
- Collar Type
- Round
- Shank Shape
- Hex
- Material
- Steel
- Item
- Moil Point Steel 14" Hex 1-1/4" x 6" Shank
- Shell Material
- Steel
Description
Moil Point Steel 14 In. Hex 1-1/4 In. x 6 In. Shank, Non-Sparking No, Shank Shape Hex, Shank Size 6 in, Shank Design Not Applicable, Overall Length 20 in, Material Steel, Point Type Moil/Bull Point, Cutting Application Demolition, Includes (10) Moil Point Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.