Shop INGERSOLL-RAND
See all product information
Create Account
Narrow Chisel Steel 18"L Hex 1-1/8" x 6"
- Mfr # 50197912
- Zoro # G423396954
product price:Â
$
50.39
/ea
Key Features
Construction
Shank Only
Point Type
Flat Chisel
Compatible Manufacturer Part Number
MX60A, MX90A, PB50A
Tip Width
1 in
Includes
(5) Chisel Steels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50197912
- Zoro #
- G423396954
- UPC #
- 3663836070707
- Country of Origin
- China
Dimensions
- Tip Width
- 1 in
- Overall Length
- 24 in
- Shank Size
- 6 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Details
- Construction
- Shank Only
- Point Type
- Flat Chisel
- Item
- Narrow Chisel Steel 18"L Hex 1-1/8" x 6" Shank
- Compatible Manufacturer Part Number
- MX60A, MX90A, PB50A
- Includes
- (5) Chisel Steels
- Collar Type
- Round
- Material
- Steel
- Compatible Product Type
- Pavement Breaker
- Shank Shape
- Hex
- Cutting Application
- Demolition
- Shell Material
- Steel
Description
Narrow Chisel Steel 18 In.L Hex 1-1/8 In. x 6 In. Shank, Non-Sparking No, Shank Shape Hex, Shank Size 6 in, Shank Design Not Applicable, Overall Length 24 in, Material Steel, Point Type Flat Chisel, Cutting Application Demolition, Includes (5) Chisel Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.