Zoro Homepage

Nut Runner, 13.0 CFM, 3.5 to 46 in.-lb.

  • Mfr # 1RLN2S5

  • Zoro # G2311504


product price: $1,829.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in Square
Torque Range Soft Draw
3.5 to 46 in.-lb.
Drive System
Reversible Auto Shutoff
Free Speed
700 RPM
CFM @ Full Load
13.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RLN2S5
Zoro #
G2311504
UPC #
663023117867
Country of Origin
India

Dimensions

Drive Size
1/4 in Square
Head Width
1 in
Overall Length
12 1/2 in
Min. Hose Size
1/4 in
Head Height
1 1/8 in

Details

Torque Range Soft Draw
3.5 to 46 in.-lb.
Drive System
Reversible Auto Shutoff
Free Speed
700 RPM
CFM @ Full Load
13.0
Air Inlet
1/8 in NPT
Base to Top
1-1/4"
Required Pressure
90 PSI
Throttle
Lever
Item
Nutrunner
Min. Air Pressure
50 psi
Retainer Type
Friction Ring
Tool Weight
1.7 lb
Duty Rating
General Duty
Throttle Type
Lever
Max. Torque
3.83 ft-lb
Side to Center
1/2 in
Noise Level
73 dB
Max. Air Pressure
90 psi
Standards
All gov. standard and FDA certified
Fastening Torque
3.83 ft-lb
Features
Adjustable Shutoff, Compact, Lightweight
Exhaust Location
Top
Handle Type
In-Line
Clutch Style
Slip Clutch/Shut off
Reaction Bar
No
Air Consumption
13 cfm
Air Pressure
90 psi
Reversible
Yes
Housing Material
Aluminum/Steel
Torque Range
3.5 to 46 in-lb
Vibration Level
Less Than 2.5 m/sq sec
Handle Material
Aluminum/Steel
Power Source
Air Powered

Description

Nutrunner, Drive Size 1/4 in, Torque Range 3.5 to 46 in-lb, Max. Torque 3.83 ft-lb, Free Speed 700 RPM, Air Pressure 90 psi, Air Consumption 13 cfm, Power Source Air-Powered, Max. Air Pressure 90 psi, Min. Air Pressure 50 psi, Min. Hose Size 1/4 in, Exhaust Location Top, Duty Rating General Duty, Air Inlet 1/8 in NPT, Handle Type In-Line, Handle Material Aluminum/Steel, Housing Material Aluminum/Steel, Overall Length 12 1/2 in, Fastening Torque 3.83 ft-lb, Reversible Yes, Tool Weight 1.7 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.