
PerFormance Air Angle Die Grinder Kit
Mfr # 302BK
Zoro # G9422259
product price: $325.99
/ea
Free Shipping & Returns
Key Features
Hose Size (In.)
3/8/2023
Width
3.74 in
Length
6.93 in
Includes
Right Angle 302B Die Grinder; 2” and 3” Quick Change Backing Pads; A Variety of 2” and 3” Quick Change Sanding Disks; 2” and 3” Quick Change Coarse and Medium Polishing Disks; Blow-molded Carrying Case; 1/4 Collet.
Grinder Type
Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302BK
Zoro #
G9422259
UPC #
00859203453867
Country of Origin
China
Dimensions
Hose Size (In.)
3/8/2023
Width
3.74 in
Length
6.93 in
Details
Item
PerFormance Air Angle Die Grinder Kit
Includes
Right Angle 302B Die Grinder; 2” and 3” Quick Change Backing Pads; A Variety of 2” and 3” Quick Change Sanding Disks; 2” and 3” Quick Change Coarse and Medium Polishing Disks; Blow-molded Carrying Case; 1/4 Collet.
Grinder Type
Angle
Free Speed
20,000 RPM
Horsepower
0.33 HP
Air Inlet
1/4" Collet
Max. Speed
20,000 RPM
Description
PerFormance Air Angle Die Grinder Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.