Rotary Air Compressor, 69 dB
- Mfr # 47941918001
- Zoro # G323781690
product price:Â
$
14,488.99
/ea
Key Features
Free Air Flow Rate @ Maximum Pressure
56.8 cfm
Maximum Operating Pressure
125 psi
Pump Type
Rotary
Phase
Three
Overall Depth
28.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47941918001
- Zoro #
- G323781690
- UPC #
- 678384419185
- Country of Origin
- United States
- Item
- Rotary Air Compressor
- Free Air Flow Rate @ Maximum Pressure
- 56.8 cfm
- Maximum Operating Pressure
- 125 psi
- Pump Type
- Rotary
- Phase
- Three
- Sound Level
- 69 dB
- Input Voltage
- 230V AC
- Output Power
- 11 kW
Dimensions
- Overall Depth
- 28.3 in
- Overall Height
- 44.4 in
- Overall Length
- 30.15 in
- Wire Rope Length
- 30.15 in
- Length
- 30.15 in
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 11 kW, Free Air Flow Rate @ Maximum Pressure 56.8 cfm, Maximum Operating Pressure 125 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 230V AC, Air Dryer Included No, Pump Type Rotary, Sound Level 69 dB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.