Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Air Compressor, 69 dB
- Mfr # 47942019001
- Zoro # G723782280
product price:Â
$
14,833.99
/ea
Key Features
Phase
Single
Overall Depth
28.3 in
Sound Level
69 dB
Pump Type
Rotary
Overall Height
44.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47942019001
- Zoro #
- G723782280
- UPC #
- 678384420198
- Country of Origin
- United States
- Item
- Rotary Air Compressor
- Phase
- Single
- Sound Level
- 69 dB
- Pump Type
- Rotary
- Output Power
- 4 kW
- Input Voltage
- 230V AC
- Maximum Operating Pressure
- 115 psi
- Free Air Flow Rate @ Maximum Pressure
- 21.4 cfm
Dimensions
- Overall Depth
- 28.3 in
- Overall Height
- 44.25 in
- Overall Length
- 43.7 in
- Wire Rope Length
- 43.7 in
- Length
- 43.7 in
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 4 kW, Free Air Flow Rate @ Maximum Pressure 21.4 cfm, Maximum Operating Pressure 115 psi, Air Tank Size Not Applicable, Phase Single, Input Voltage 230V AC, Air Dryer Included Yes, Pump Type Rotary, Sound Level 69 dB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.