Shop INGERSOLL-RAND
See all product information
Create Account
Narrow Chisel Steel 18"L Hex 1-1/4" x 6"
- Mfr # 50196401
- Zoro # G523396779
product price:Â
$
67.45
/ea
Key Features
Overall Length
24 in
Compatible Manufacturer Part Number
MX60B, MX90B
Construction
Shank Only
Compatible Product Type
Pavement Breaker
Point Type
Flat Chisel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50196401
- Zoro #
- G523396779
- UPC #
- 3663836070745
- Country of Origin
- China
- Compatible Manufacturer Part Number
- MX60B, MX90B
- Item
- Narrow Chisel Steel 18"L Hex 1-1/4" x 6" Shank
- Construction
- Shank Only
- Compatible Product Type
- Pavement Breaker
- Point Type
- Flat Chisel
- Collar Type
- Round
- Shank Shape
- Hex
- Includes
- (5) Chisel Steels
- Material
- Steel
- Cutting Application
- Demolition
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 24 in
- Tip Width
- 1 in
- Shank Size
- 6 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Narrow Chisel Steel 18 In.L Hex 1-1/4 In. x 6 In. Shank, Non-Sparking No, Shank Shape Hex, Shank Size 6 in, Shank Design Not Applicable, Overall Length 24 in, Material Steel, Point Type Flat Chisel, Cutting Application Demolition, Includes (5) Chisel Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.