Professional Crystal Sealer, Bag Sealing Machine, PK 12

  • Mfr # 15928-PK

  • Zoro # G504420134


product price:  $539.99
/pk 12, $45.00/ea
Free Shipping & Returns

Key Features

For Use With
Poly, Perforated, or Poly-mesh Bags
Tape Width
1/2 in
Material
ABS
Operation Type
Manual
Includes
Includes one roll of tape and paper pre-loaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15928-PK
Zoro #
G504420134
UPC #
814624020098
Country of Origin
Netherlands

Dimensions

Tape Width
1/2 in

Details

For Use With
Poly, Perforated, or Poly-mesh Bags
Material
ABS
Operation Type
Manual
Includes
Includes one roll of tape and paper pre-loaded
Color
clear/white
Bag Entrance
5/16" (8mm)
Portable
Yes

Description

The Innoseal Professional Crystal Sealer is a tamper-evident bag closing system which uses a unique, re-sealable tape and paper combination to seal plastic bags. Fast, easy and safe, the InnoSealer comes preloaded with closures and is ready to use. The Professional Crystal Sealer reduces labor costs and the risk of carpel tunnel syndrome. Constructed of durable ABS plastic with a white base and clear front, the system is self-contained. There is no waste (wire ties or plastic tabs on the floor). Increase your bottom line by cutting your labor costs when you use the Professional Crystal Sealer!


  • • TAMPER EVIDENT: for consumer protection and product security, the Innoseal bag closure lets the customer know they are the first to open the bag
  • • PRODUCT STAYS FRESHER: The virtually tight seal keeps product fresher longer
  • • REUSABLE: Consumers can reuse the bags and closures
  • • SAFE: Rusting and puncture hazards of metal twist ties and the swallowing risk of plastic tabs are eliminated
  • • REDUCED WASTE: The Innoseal is the greenest system available today! Thanks to its lower mass and volume, landfill waste is reduced by more than 60% over twist tie use and 90% over plastic tabs
  • • Compatible Innoseal Original Refills of tape and paper available in sets of 28 or 84

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.