Clamping Star Knob Thru-Hole M10
- Mfr # 20132217
- Zoro # G623516640
product price:Â
$
2.45
/ea
Key Features
Overall Height
30.99 mm
Color
Black
Handle Diameter
50 mm
Handle Material
Polypropylene
Base Height
6.35 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20132217
- Zoro #
- G623516640
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 30.99 mm
- Handle Diameter
- 50 mm
- Base Height
- 6.35 mm
- Thread Size
- M10
- Base Diameter
- 24.9 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Color
- Black
- Handle Material
- Polypropylene
- Metal Detectable
- Not Metal Detectable
- Thread Material
- Steel/Zinc
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Handle Type
- Star
- Tap Type
- Through Hole
- Includes Tether
- Tether Not Included
- Includes
- Stop Nut
- Standards
- RoHS
- Visually Detectable
- Not Visually Detectable
- Item
- Hand Knobs
- Thread Standard
- Metric
- Wire Color
- Black
Description
Hand Knobs, Handle Type Star, Handle Material Polypropylene, Mounting Type Locknut, Thread Size M10, Thread Standard Metric, Overall Height 30.99 mm, Overall Length Not Applicable, Tap Type Through Hole, Includes Stop Nut, Standards RoHS, Wire Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.