Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping Star Knob Thru-hole M6
- Mfr # 20131302
- Zoro # G823516846
product price:Â
$
1.15
/ea
Key Features
Metal Detectable
Not Metal Detectable
Base Height
17.78 mm
Tap Type
Through Hole
Features
100% Recycled Plastic, Zinc-Plated Insert
Thread Size
M6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20131302
- Zoro #
- G823516846
- UPC #
- -
- Country of Origin
- Mexico
- Metal Detectable
- Not Metal Detectable
- Item
- Hand Knobs
- Tap Type
- Through Hole
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Handle Material
- Polypropylene
- Standards
- RoHS
- Visually Detectable
- Not Visually Detectable
- Includes Tether
- Tether Not Included
- Thread Material
- Steel/Zinc
- Handle Type
- Star
- Thread Standard
- Metric
- Color
- Black
- Wire Color
- Black
Dimensions
- Base Height
- 17.78 mm
- Thread Size
- M6
- Handle Diameter
- 35 mm
- Overall Height
- 29.21 mm
- Base Diameter
- 21.84 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Description
Hand Knobs, Handle Type Star, Handle Material Polypropylene, Mounting Type Threaded Insert, Thread Size M6, Thread Standard Metric, Overall Height 29.21 mm, Overall Length Not Applicable, Tap Type Through Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.