
Composition Book, Disney Princesses, Wide/Legal Rule, Multicolor Cover, (100) 9.75 x 7.5 Sheets
Mfr # 717327PR-SA
Zoro # G523333484
product price:Â $4.39
/eaKey Features
Sheet Size
9.75 in x 7.5 in
Paper Color
White
Number of Sheets
100
Recycled Content
0%
Cover Color
Multicolor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
717327PR-SA
Zoro #
G523333484
UPC #
191537173272
Country of Origin
Viet Nam
Dimensions
Sheet Size
9.75 in x 7.5 in
Sheet Ruling Size
11/32 in
Height
10 in
Width
8 in
Details
Paper Color
White
Number of Sheets
100
Recycled Content
0%
Cover Color
Multicolor
Cover Material
Paperboard
Binding Location
Side
Paper Weight
22 lb
Item
Composition Book
Binding
Sewn, Taped
Format
Wide/Legal Rule
Cover Design
Disney Princesses
Number of Sections
1
Description
Bring your favorite characters to school with you. Each Licensed Composition Book from Innovative Designs features a colorful, action-packed cover depicting a range of characters taken from popular movies, cartoons, video games, comic books and more. Ideal for schoolwork, the covers are also laminated to keep up with busy students throughout the school year. Heavier weight, high-quality paper minimizes the potential for ink bleed through, and tape-reinforced sewn binding keeps the pages securely in place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.