Licensed Composition Book, Pokemon, Wide/Legal Rule, Multicolor Cover, (100) 9.75 x 7.5 Sheets

  • Mfr # 716136POK-SA

  • Zoro # G723332256


product price:  $4.39
/ea

Key Features

Binding
Sewn, Taped
Number of Sheets
100
Cover Design
Pokemon
Paper Color
White
Sheet Ruling Size
11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
716136POK-SA
Zoro #
G723332256
UPC #
191537161361
Country of Origin
Viet Nam

Dimensions

Sheet Ruling Size
11/32 in
Sheet Size
9.75 in x 7.5 in
Height
10 in
Width
8 in

Details

Binding
Sewn, Taped
Number of Sheets
100
Cover Design
Pokemon
Paper Color
White
Cover Color
Multicolor
Format
Wide/Legal Rule
Cover Material
Paperboard
Binding Location
Side
Paper Weight
22 lb
Item
Composition Book
Recycled Content
0%
Number of Sections
1

Description

Bring your favorite characters to school with you. Each Licensed Composition Book from Innovative Designs features a colorful, action-packed cover depicting a range of characters taken from popular movies, cartoons, video games, comic books and more. Ideal for schoolwork, the covers are also laminated to keep up with busy students throughout the school year. Heavier weight, high-quality paper minimizes the potential for ink bleed through, and tape-reinforced sewn binding keeps the pages securely in place.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.