
Composition Book, Marvel Avengers, Wide/Legal Rule, Multicolor Cover, (100) 9.75 x 7.5 Sheets
Mfr # 714785AVE-SA
Zoro # G223333609
product price: $4.39
/eaKey Features
Sheet Size
9.75 in x 7.5 in
Paper Color
White
Number of Sheets
100
Recycled Content
0%
Cover Color
Multicolor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
714785AVE-SA
Zoro #
G223333609
UPC #
191537147853
Country of Origin
Viet Nam
Dimensions
Sheet Size
9.75 in x 7.5 in
Height
10 in
Width
8 in
Sheet Ruling Size
11/32 in
Details
Paper Color
White
Number of Sheets
100
Recycled Content
0%
Cover Color
Multicolor
Cover Material
Paperboard
Binding Location
Side
Paper Weight
22 lb
Item
Composition Book
Binding
Sewn, Taped
Cover Design
Marvel Avengers
Number of Sections
1
Format
Wide/Legal Rule
Description
Bring your favorite characters to school with you. Each Licensed Composition Book from Innovative Designs features a colorful, action-packed cover depicting a range of characters taken from popular movies, cartoons, video games, comic books and more. Ideal for schoolwork, the covers are also laminated to keep up with busy students throughout the school year. Heavier weight, high-quality paper minimizes the potential for ink bleed through, and tape-reinforced sewn binding keeps the pages securely in place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.