
Spiral Notebook, Marvel Spider-Man, 1-Subject, Wide/Legal Rule, Multicolor Cover, 70 10.5 x 8 Sheets
Mfr # 716171SPC-SA
Zoro # G623332783
product price:Â $4.39
/eaKey Features
Format
Wide/Legal Rule
Number of Sections
1
Number of Sheets
70
Height
11 in
Cover Color
Multicolor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
716171SPC-SA
Zoro #
G623332783
UPC #
191537161712
Country of Origin
Viet Nam
Dimensions
Height
11 in
Sheet Size
10.5 in x 8 in
Width
8-1/2 in
Sheet Ruling Size
11/32 in
Details
Item
Notebook
Format
Wide/Legal Rule
Number of Sections
1
Number of Sheets
70
Cover Color
Multicolor
Recycled Content
0%
Cover Material
Paperboard
Punching
Side: 3-Hole
Binding Location
Side
Binding
Spiral Coil
Cover Design
Marvel Spider-Man
Paper Weight
22 lb
Perforation
Perforated
Paper Color
White
Description
Take your favorite characters to school with you. Featuring action-packed, glossy laminated covers depicting characters from popular movies, cartoons, video games, comic books and more, Innovative Designs Licensed Spiral Notebooks make it easy to keep your favorites with you throughout the school year. Heavier-weight, perforated pages make it easy to turn in neat and clean assignments when it's time, and coil-locked spiral binding minimizes the potential for snags on bags and clothing. Acid-free paper stock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.