Shop INNOVATIVE PRODUCTS OF AMERICA
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Alpha MUTT (2nd Gen) w/ ABS, Shop Model
- Mfr # 5710A
- Zoro # G422409723
product price:Â
$
6,814.99
/ea
Key Features
Includes
7-Way Cable, Power Cord, Rain Cover, 12-Button Remote, Gladhand Hose with Handle
Overall Depth
22 in
Maximum Operating Pressure
120 psi
Anti-Lock Brake Diagnostics
ABS Tests, ECU Fault Detection
Number of Pieces
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5710A
- Zoro #
- G422409723
- UPC #
- 893509003630
- Country of Origin
- United States
- Item
- TRAILER TESTER
- Includes
- 7-Way Cable, Power Cord, Rain Cover, 12-Button Remote, Gladhand Hose with Handle
- Maximum Operating Pressure
- 120 psi
- Anti-Lock Brake Diagnostics
- ABS Tests, ECU Fault Detection
- Number of Pieces
- 9
- Brake Types Tested
- Air Brakes
- Material
- Steel
- Current
- 20 A @ 12/24V DC
- Mobility
- Casters
- Connector Type
- 7-Way Cable
- Control Type
- Manual, Remote
- Battery Type
- 2X Group 31 Threaded Post
- Compatible Trailer Type
- Semi-Trailers
- Includes Batteries
- Batteries Not Included
- Electrical Diagnostics
- Cross Circuit Fault Detection, Open Circuit Fault Detection, Overload Circuit Fault Detection, Short Circuit Fault Detection
- Manufacturer Warranty
- 3 yr
- Connectivity
- Bluetooth Capable
- Features
- Highly Accurate Digital Ammeter with 1 ma Resolution, Perform Analog Leak-Down Tests in Service and Emergency Lines, Real-Time, Repetitive Brake Activation to Find Developing Problems and Verify Leaking Servo Cans
- Operating Voltage
- 12/24V DC
- Traction Material
- Steel
Dimensions
- Overall Depth
- 22 in
- Overall Height
- 45 in
- Overall Width
- 23 in
Description
TRAILER TESTER, Compatible Trailer Type Semi-Trailers, Material Steel, Connector Type 7-Way Cable, Control Type Manual, Remote, Operating Voltage 12/24V DC, Features Highly Accurate Digital Ammeter with 1 ma Resolution, Perform Analog Leak-Down Tests in Service and Emergency Lines, Real-Time, Repetitive Brake Activation to Find Developing Problems and Verify Leaking Servo Cans
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.