Shop INNOVATIVE PRODUCTS OF AMERICA
See all product information
Create Account
Smart MUTT X 7-Way Spade, 7-Way Round, 6-Way Round, 5 and 4 Pin PRO Edition
Mfr # 4205
Zoro # G122835082
product price:Â $1,954.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
16ga. Powder-Coated Steel
Includes
12-Button Remote, 3-Way Trailer Adapter, 500mA Battery Charger
For Use With
7-Way Round Pin (J560), 7-Way Flat Pin (J2863), 6-Way Round Pin and 4/5-Pin trailer connections
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4205
- Zoro #
- G122835082
- UPC #
- 893509003739
- Country of Origin
- United States
Details
- Item
- Trailer Tester
- Color
- Red
- Material
- 16ga. Powder-Coated Steel
- Includes
- 12-Button Remote, 3-Way Trailer Adapter, 500mA Battery Charger
- For Use With
- 7-Way Round Pin (J560), 7-Way Flat Pin (J2863), 6-Way Round Pin and 4/5-Pin trailer connections
Description
Built to facilitate a one-man testing operation, the Smart MUTT X PRO Edition reduces guesswork and inspection time to prevent failures that lead to expensive road calls and citations. Designed to be used on five trailer connection types (7-way flat, 7-way round, 6-way round, 5 pin and 4 pin connections), the SMART MUTT X tests lights and electric brakes on commercial and light-duty trailers.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.