Shop INNOVERA
See all product information
BLF185W Blackout Privacy Filter for 18.5" Widescreen LCD Monitors
Mfr # BLF185W
Zoro # G105261044
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Screen Size
18.5 in
Material
Plastic
Monitor Type
LCD
Includes
Microfiber cleaning cloth.
Features
Damage Resistant
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BLF185W
Zoro #
G105261044
UPC #
686024464419
Country of Origin
Korea, Republic of
Dimensions
Screen Size
18.5 in
Details
Material
Plastic
Monitor Type
LCD
Includes
Microfiber cleaning cloth.
Features
Damage Resistant
Device Supported
Monitor
Item
Privacy Screen Filter
Anti-Glare
Yes
Widescreen
Yes
Description
Innovera blf185w helps ensure the privacy of on-screen data on your notebook or lcd monitor. Microlouver technology creates a narrow viewing angle. Image is only visible to those directly in front of the screen; side view is black. It also reduces glare, increases contrast and protects the delicate monitor surface from damage. Overlays monitor surface for a built-in look. Includes microfiber cleaning cloth.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.