Shop INOVATE
See all product information
Create Account
25 Dryer Transition Duct
- Mfr # DFLX25
- Zoro # G723400665
product price:Â
$
78.95
/ea
Key Features
Height
5 in
Width
39 in
Includes
Flexible Duct
Inside Diameter
4 in
Material
Galvanized steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DFLX25
- Zoro #
- G723400665
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Height
- 5 in
- Width
- 39 in
- Inside Diameter
- 4 in
- Length
- 5 in
Details
- Includes
- Flexible Duct
- Material
- Galvanized steel
- Color
- Silver
- For Use With
- Dryer
- Application
- Transition Duct
Description
A 25-foot flexible dryer transition duct, ideal for longer vent runs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.