Code Required, Permanent Label
- Mfr # PLAC34-6
- Zoro # G523400674
product price:Â
$
11.99
/ea
Key Features
Height
8.75 in
Material
Polycarbonate (Lexan®)
For Use With
Duct
Color
RED
Application
Accessory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLAC34-6
- Zoro #
- G523400674
- UPC #
- -
- Country of Origin
- United States
- Material
- Polycarbonate (Lexan®)
- For Use With
- Duct
- Color
- RED
- Application
- Accessory
- Includes
- Adapter
Dimensions
- Height
- 8.75 in
- Length
- 11 in
- Width
- 0.0625 in
Description
A 90-degree dryer vent path connector using magnets, ideal when the duct needs a right-angle turn.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.