Tan 6-Inch Flush Metal Wall Vent, Offering Smooth Venting With Tan Exteriors.
- Mfr # FRV6K
- Zoro # G723400719
product price:
$
67.99
/ea
Key Features
Color
Black
Includes
Damper, Screen
Width
1.6 in
Inside Diameter
6 in
Height
8.51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRV6K
- Zoro #
- G723400719
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Includes
- Damper, Screen
- For Use With
- HVAC
- Material
- Galvalume® steel, powder-coated
- Application
- Intake/Exhaust
Dimensions
- Width
- 1.6 in
- Inside Diameter
- 6 in
- Height
- 8.51 in
- Length
- 8.53 in
Description
Black, flush-mounted 6-inch metal wall vent, crafted from heavy-duty Galvalume steel. It’s designed for intake or exhaust in HVAC and ERV/HRV systems. The vent features a magnetic closure damper, a stainless-steel screen, and a sleek architectural finish, providing both performance and aesthetic appeal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.