Shop INOVATE
See all product information
Create Account
4 Flush Wall Vent Brown
- Mfr # FRV4B
- Zoro # G123400661
product price:Ā
$
49.95
/ea
Key Features
Material
GalvalumeĀ® steel, powder-coated
Includes
Damper, Screen
Inside Diameter
4 in
Length
6.51 in
Application
Intake/Exhaust
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRV4B
- Zoro #
- G123400661
- UPC #
- -
- Country of Origin
- United States
- Material
- GalvalumeĀ® steel, powder-coated
- Includes
- Damper, Screen
- Application
- Intake/Exhaust
- For Use With
- HVAC
- Color
- Brown
Dimensions
- Inside Diameter
- 4 in
- Length
- 6.51 in
- Height
- 6.51 in
- Width
- 1.2 in
Description
A black 4-inch flush wall vent, ensuring efficient airflow with a black exterior match.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.