Dryerjack Flat Roof Flashing
- Mfr # DJK486U
- Zoro # G023400679
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Application
Roof Vent
Material
Galvanized steel
Width
14 in
Color
Unpainted
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DJK486U
- Zoro #
- G023400679
- UPC #
- -
- Country of Origin
- United States
- Application
- Roof Vent
- Material
- Galvanized steel
- Color
- Unpainted
- Includes
- Roof Vent Kit
- For Use With
- Dryer
Dimensions
- Width
- 14 in
- Length
- 14 in
- Height
- 14 in
Description
A 4-inch flush mount DryerWallVent in brown, ensuring low-profile, efficient venting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.