4 Flush Wall Vent White
- Mfr # FRV4W
- Zoro # G923400700
product price:Ā
$
49.95
/ea
Key Features
Includes
Damper, Screen
Material
GalvalumeĀ® steel, powder-coated
Application
Intake/Exhaust
Height
6.51 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRV4W
- Zoro #
- G923400700
- UPC #
- -
- Country of Origin
- United States
- Includes
- Damper, Screen
- Material
- GalvalumeĀ® steel, powder-coated
- Application
- Intake/Exhaust
- Color
- White
- For Use With
- HVAC
Dimensions
- Height
- 6.51 in
- Width
- 1.2 in
- Inside Diameter
- 4 in
- Length
- 6.51 in
Description
A brown 6-inch flush metal wall vent, blending with brown exteriors for larger ducting needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.